Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Kimble Disposable Culture Tubes, 20 x 150, with markings 500/cs

EW-34580-10
$264.00 USD/CASE

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $237.60/CASE
10 15% $224.40/CASE
    Manufactured of borosilicate glass, these disposable tubes are ideal for general bacteriological and tissue culture applications. Tubes are offered with or without white markings. Caps are not included, choose from the table below.
    Product Type Culture Tubes
    Cap/stopper size No
    Material Glass
    Qty/cs 500
    Model 73750-20150
    Brand Kimble
    Manufacturer number 73750-20150

    Accessories
    Qty/Price
    Availability

    at $157.00 USD/CASE

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title