Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Kimwipes EX-L Wipes, 4-1/2" X 8-1/2", 280/box, 60 boxes/case

SI-33670-04
$235.00 USD/CASE

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $211.50/CASE
50 15% $199.75/CASE

  • Low-lint critical task wipes are absorbent, soft, and nonabrasive
Wipes won’t scratch delicate surfaces and they wipe surfaces clean without leaving residue.Single-ply Kimwipes® EX-L wipes are made of a finely textured tissue. Come in a convenient Pop-Up® box with antistatic Lintguard® polyshield. Wipes are dispensed individually to reduce waste while minimizing lint, static buildup, and contamination.
Product Type Wipes
Description Kimwipes EX-L
Qty/cs 280/box, 60 boxes/case
Size 4.5 in x 8.5 in
Brand Kimberly-Clark
Manufacturer number 3235713 OR 34155
Model 3235713 OR 34155





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title