Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Koehler Saybolt Viscometer Bath, 3 gallons (11.4 liters), 230 VAC, 50/60 Hz, 13 3/4"L x 13 3/4"W x 23 1/2"H

EW-98928-25
$6,844.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Microprocessor based bath provides high-accuracy temperature control
  • Conforms to ASTM D 88 and ASTM E 102
Constant temperature bath meets ASTM requirements for precise temperature control. The microprocessor PID control offers quick stabilization without overshooting; overtemperature cutoff further protects bath and application from exceeding the cutoff point.
The heavy-gauge stainless steel bath interior is insulated. The chemically-resistant top plate provides further insulation and is removable for easy cleaning of bath interior.
Digital display provides actual and set temperature indication in both °C and °F. Recommended bath fluid is water or silicone heat transfer fluid. For near ambient temperatures, circulate tap water or coolant through the built-in cooling coil. For your specific test method needs, order an ASTM glass thermometer separately from our temperature section.
Product Type Viscosity Bath
Bath type Viscosity Water Bath
Capacity (Liters) 7
Min temperature (º C) Ambient
Max temperature (º C) 240
Power (VAC) 230

Accessories
Qty/Price
Availability

at $352.00 USD/EACH

Call 1-888-358-4705 for availability.

at $867.00 USD/EACH

Call 1-888-358-4705 for availability.

at $70.00 USD/EACH

Call 1-888-358-4705 for availability.

at $145.00 USD/EACH

Usually ships in 9 days.

at $78.00 USD/EACH

Usually ships in 15 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title