Koflo 316 SS Tube Mixer, 32 Elements; 3/8" OD

EW-04669-66
$162.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • Mix fluids as you pump them through a pipe line
These mixers consist of a series of fixed right- and left-hand elements. Tube and mixing elements are made of 316 stainless steel—ideal for mixing high-viscosity fluids such as epoxies. Mixers have plain ends and accept standard tube fittings (see Compression Fittings). Shpg wt 1 lb (0.5 kg).
Product Type Mixer
Mixer length 17 in
No. of elements 32
Pipe size (" OD) 0.375 in
Pipe size (" ID) 0.32
Viscosity (cp) 750 and up
Brand KoFlo





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  • 13-14 Spanish Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title