Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Krüss Automatic Polarimeter, 100 to 250 VAC, 50/60 Hz

EW-81250-40
$11,580.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • High-speed measurement gives results in just 1 second!
Take automatic measurements of angle of rotation (AOR) and International Sugar Scale (ISS) in samples such as sugars, food additives, pharmaceuticals, and chemicals. Download your results to a computer or printer through the RS-232 interface. Adjust operational parameters such as scale, tube length, and temperature through the menu-driven touch screen. Perform an instrument blank with an empty tube—sample readings are automatically adjusted based on the blank. Select between English and German language for the display.

Optional stainless steel tubes with temperature sensor allow you to directly monitor the sample temperature and compensate your readings. Calibrate the polarimeter with a quartz control plate; select the plate closest to your expected result.
What's Included:
one each 100- and 200-mm tubes with funnel, touch screen pen, and power cord.

Product Type Automatic Polarimeter
Range Angle of rotation: -90 to +90°
International Sugar Scale: -259 to +259°Z
Resolution Angle of rotation: 0.01°
International Sugar Scale: 0.01°Z
Accuracy Angle of rotation: ±0.01°
International Sugar Scale: ±0.01°Z
Light source LED with 589 nm filter
Tube length up to 200 mm
Dimensions 25-5/8" x 7-7/8" x 14-3/16" (65 x 20 x 36 cm)
Power 100 to 240 VAC, 50/60 Hz

Accessories
Qty/Price
Availability

at $235.00 USD/EACH

Call 1-888-358-4705 for availability.

at $235.00 USD/EACH

Call 1-888-358-4705 for availability.

at $260.00 USD/EACH

Call 1-888-358-4705 for availability.

at $260.00 USD/EACH

Call 1-888-358-4705 for availability.

at $2,175.00 USD/EACH

Call 1-888-358-4705 for availability.

at $2,175.00 USD/EACH

Call 1-888-358-4705 for availability.

at $1,090.00 USD/EACH

Call 1-888-358-4705 for availability.

at $1,090.00 USD/EACH

Call 1-888-358-4705 for availability.

at $1,090.00 USD/EACH

Call 1-888-358-4705 for availability.

at $1,090.00 USD/EACH

Call 1-888-358-4705 for availability.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title