Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

LS-3 Level Switch, Polypropylene Float 0.75 Minimum Liquid Specific Gravity, Operating Temperature -40/225F; 50 psig Max Pressure, 1/8" NPT

EW-07187-04
$46.00 USD/EACH

  • Hermetically sealed for durability and long life
  • Accepts 120/240 VAC and operate as normally open (NO) or normally closed (NC)
Note: If your level control system exceeds the current rating in the table below, use a controller with your switch (sold separately).
Product Type Float Level Controls
Wetted parts polypropylene float and stem
Max operating temperature -40 to 225°F (-40 to 107°C)
Max psi 50
Max amps at 24 VDC: 0.3 A
at 120 VAC: 0.17
Mount 1/8" NPT
Min specific gravity 0.6
Switches Float Level Switches
Lead wire 24"
Dimensions 1 in float OD x 1.5625 in float height x 2-3/32 in overall height





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title