Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

L/S 8-channel multichannel pump head for L/S tubing

SI-07535-08
$1,092.00 USD/EACH

Usually ships in 7 days or sooner.
Qty

  • Low-pulsation synchronous flow from multiple channels with no cartridges
  • Machined stainless steel (SS) and anodized aluminum with SS rotor, bearings, and rollers for reliable, continuous-duty operation
  • Six roller heads deliver low-pulsation flow; three-roller heads offer higher flow rates
  • Stackable heads let you expand the number of flow channels
  • Compatible with L/S® drives that accept two or more pump heads; 1/10 hp min.
  • Load the tubing, latch the occlusion bed, and run the pump—two-stop tubing gives you optimum tension with no adjustment

  • Flow range: 0.045 to 280 mL/min per channel depending on drive rpm and tubing size
  • Heads for L/S® precision pump tubing accept two-stop tubing sets, sizes L/S® 13, L/S® 14, and L/S® 16
  • Four-, or eight-channel heads are stackable for up to 24 channels (depending on tubing size and formulation)
  • Note: multichannel pump heads require two-stop tubing sets—click on the Related Products link at right for ordering details.
Pump Series L/S
Product Type Multichannel Pump Heads
Max flow rate (per channel) 280 mL/min
Min flow rate (per channel) 0.045 mL/min
No. of channels 8
Drive requirements 1/10 hp min, 600 rpm max
Materials of construction Stainless steel and anodized aluminum
Rollers 6
Occlusion Fixed
Gear ratio 1:1
Accepted tubing L/S® 13, L/S 14 and L/S 16
two-stop tubing sets
Brand Masterflex
Manufacturer number 07535-08

Replacement parts
Qty/Price
Availability

at $50.25 USD/SET
In stock.




Technical Resources
  • Instruction Manual (500KB)
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title