Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

L/S computer-compatible/programmable digital drive, 0.02 to 100 rpm, 115/230 VAC

EW-07551-10
$2,198.00 USD/EACH

  • Interface this digital drive to a PC for automated lab and process applications--or use as a stand-alone dispensing pump
  • Precision digital drive offers a maintenance-free high-accuracy motor and an all-new graphical interface that makes setup and operation easier than ever
  • Flow rate 0.001 to 3400 mL/min with L/S tubing. Flow rate depends on drive rpm and tubing size.
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.
  • Menu-driven interface lets you select one of seven languages for programming and operation
  • Dispense by mL—volume in mL of each dispense, 0.001 to 9999 mL; Copy—1 to 9,999 dispense cycles; or SEC—time interval between each dispense cycle (1 sec to 99 hr, 59 min, 59 sec)
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Interface with a PC via RS-232 or USB connection
  • Remote control via DB25 female connector on drive:
    --Speed control input 0 to 20 mA, 4 to 20 mA, or 0 to 10 V;
    --Pumping direction requires open collector or contact closure;
    --Start/stop/purge requires open collector or contact closure;
    --Tachometer output 0 to 20 mA, 4 to 20 mA, or 0 to 10 V, open collector
These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
What's Included:
6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
Product Type Pump Drive
Max flow rate (mL/min) 566
Min flow rate (mL/min) 0.001
Control type Digital Variable Speed
Power (Amps) 2.2 at 115 VAC
1.1 at 230 VAC
Motor (hp) 1/10
Motor (watts) 75
Reversible motor Yes
rpm 0.02 to 100
IP rating (Drive) IP33
Digital dispensing Yes
Dimensions (Drive) 10" x 8.5" x 8.5"
(25.4 x 21.6 x 21.6 cm)
Speed control ±0.1% (0.1 rpm at 600 rpm; 0.01 rpm at 100 rpm)
No. of Pump heads accepted 4
Type of Pump heads accepted Standard, Easy-Load, Easy-Load II, Easy-Load 3, Quick Load, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
Brand Masterflex
Model 07551-10
Manufacturer number 07551-10

Accessories
Qty/Price
Availability

at $185.00 USD/EACH

In stock.

at $58.00 USD/EACH

In stock.

at $252.00 USD/EACH

In stock.

at $11.00 USD/EACH

Usually ships in 3 days or sooner.

at $10.00 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title