Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

LabGEN 7 Series Homogenizer, 220 VAC

EW-04727-07
$780.00 USD/EACH

  • Process tissue samples from 0.25 mL to 30 mL
  • Process most samples in under one minute
  • Handheld or post mountable
  • Easy to clean and disassemble
The economical LabGEN 7 and 7b homogenizers are ideal for processing samples ranging from 0.25 to 30 mL. These homogenizers are lightweight to reduce hand strain during extended periods of operation and may be post mounted to an optional stand assembly. The 7-mm generator probe (included) is easy to disassemble and clean. Unit operates with variable-speed motors providing speeds from 5000 to 35,000 rpm and are extremely quiet—under 72 dB.
The LabGEN 7 homogenizer operates with a powerful 125-watt motor; ideal for most tissue samples.
What's Included:
variable-speed motor, and a 7-mm generator probe.
Product Type Homogenizer
Max sample size (mL) 50
Capacity (mL) 30
Speed (rpm) 35,000
Generator included Yes
Brand Cole-Parmer
Description LabGEN 7 homogenizer
Power (VAC) 220
Dispersion type Soft
Watts 125

Accessories
Qty/Price
Availability

at $240.00 USD/EACH

Usually ships in 8 days.

at $570.00 USD/EACH

Usually ships in 4 days.

at $570.00 USD/EACH

Usually ships in 4 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title