dummy
EW-86578-20
- Programmablelets you leave machine unattended while you work on other projects
- Select between orbital or reciprocating motion
Programmable shakers feature user-friendly keypad with push-button controls and self-diagnostic function to identify any errors and advise corrective action. Prevent accidental parameter changes with keyboard lock feature. Variable-speed control from 10 to 300 rpm with slow start/stop to minimize sample damage and wear. Shaker always stops at same position allowing for semi-automated sampling or dosing. Opto-electric feedback calculates motor output with weight load to avoid speed variations and drive motor self-checks rpm to ensure set values are maintained. Brushless DC motor gives long maintenance-free operation. Order universal platform and other accessories separately below.
What''s Included: 6-ft cord with plug.
| Product Type |
Orbital Shakers |
| Min speed (rpm) |
10 |
| Max speed (rpm) |
300 |
| Max temperature (º F) |
104 |
| Reciprocating stroke |
0.8", 1.2" or 1.6" (20, 30 or 40mm) |
| Max load |
22 lbs (10 kg) |
| Timer range (min) |
Run time (999hr 59min) | pause (1-99min) | Forward and Backward (10sec - 9min 50sec |
| Platform dimensions |
14" x 14" |
| Dimensions |
16 1/4" x 19 1/2" x 6 1/2" |
| Max temperature (º C) |
40 |
| Ambient conditions |
5 to 40°C, 80% RH |
| Brand |
Lab Companion |
| Power (VAC) |
120 |
| Power (Hz) |
60 Hz |
| Power (Amps) |
6.5 A |
at $280.00 USD/EACH
In stock.
at $700.00 USD/EACH
Usually ships in 14 days.
at $282.00 USD/EACH
Usually ships in 14 days.
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334