Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 
Sorry, this item is now discontinued. Please browse similar items.
or Contact us for more information.

Lab-Scale Ultrasonic Flowmeters/Transmitters - Lab-Scale Ultrasonic Flowmeter/Transmitter; pulse output, 0.001 to 0.01 GPM

EW-32986-50
$2,462.00 USD/EACH

Discontinued
Qty

  • Ideal for measuring high-purity solutions, slurries and corrosive chemicals
  • Flow through design with no intrusions produces almost no pressure loss
  • No mechanical seals to leak or moving parts to wear out
  • Segregated design for remote placement of sensor or transmitter/display
This design is ideal for use with fluids that have physical or chemical properties different from general-use water. The sensor utilizes PFA (perfluoroalkoxy) tubing, which is a high-purity, chemically inert fluoropolymer much like PTFE or FEP. The sensor housing is made of durable ABS plastic for placement in aggressive environments. A 6-ft (1.85m) cable allows for distant installation of the sensor.
What’s included: flow sensor including 6-ft cable, transmitter
Description Ultrasonic Flowmeter
Product Type Ultrasonic Flowmeters
Max operating temperature (º F) 140
Max operating temperature (º C) 60
Process connection 1/16" OD

Accessories
Qty/Price
Availability

at $140.00 USD/EACH

Usually ships in 5 days.
Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 15 days.




Technical Resources
Virtual Catalog (PDFs)
  • 09-10 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Job Title | Category | Brand | Part Number | Price
    View product categories by: Popularity | Favorites | Job Title | Price | Part Number
    View popular items by: Popularity | Our Choices | All-Around Favorites | Job Title
    View reviews by: Popularity | Product Title | Best Rated