Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Lab Spoon/Spatula, 304 SS, 12"L, 5 mL, 1-1/2"W spoon end, 1-3/16"W spatula end

EW-01019-14
$55.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $49.50/EACH
30 15% $46.75/EACH
120 20% $44.00/EACH
    Lab spoon/spatula measures 12'' (30.5 cm) long—ideal for sampling from larger bottles.
    Product Type Weighing Spatulas
    Dimensions spoon: 1/2" W (3.8 cm), spatula: 13/16" W (2.1 cm)
    Sterile Yes
    Capacity (mL) 5
    Quantity 1
    Material stainless steel





    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title