dummy
EW-09066-40
Call 1-888-358-4705 for availability.
Qty:
- Small fume hoods with big benefits
These 30-inch fiberglass fume hoods save space while still offering many of the features and benefits of the larger hoods. Use these efficient hoods for applications requiring small work space and good fume removal.
One-piece fiberglass interior gives this hood outstanding chemical- and fire-resistance. Pre-set baffle and by-pass airflow design assure consistent ventilation regardless of sash position. The steel-constructed exterior is glacier white epoxy-coated. Hoods feature a vertical-rising tempered glass safety sash with epoxy-coated aluminum handle.
Available with or without a built-in blower, in standard or spark-proof configurations. Hoods requires a work surface—order separately. Complete your fume hood with a variety of accessories, including a storage cabinet and an air monitor (order separately). Call our Applications Specialists regarding blower sizing and ordering service fixtures, electrical duplexes, and other custom features.
What’s included:All models are shipped fully assembled. Hard-wired installations.
| Product Type |
Ducted Fume Hood |
| Interior dimensions (" W) |
25 |
| Interior dimensions (" H) |
36 |
| Interior dimensions (" D) |
22.625 |
| Exterior Dimensions (" W) |
30 |
| Exterior Dimensions (" H) |
52 |
| Exterior Dimensions (" D) |
30.125 |
| Blower (hp) |
1/3 |
| Power (VAC) |
230 |
| CE Compliance |
Yes |
| Brand |
Labconco |
at $739.00 USD/EACH
Call 1-888-358-4705 for availability.
at $1,256.00 USD/EACH
Call 1-888-358-4705 for availability.
at $2,676.00 USD/EACH
Call 1-888-358-4705 for availability.
at $1,502.00 USD/EACH
Call 1-888-358-4705 for availability.
at $908.00 USD/EACH
Call 1-888-358-4705 for availability.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.
See Details
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334