Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Label for 0.5 to 1.5 mL tube/vial tops and sides

EW-65543-22
$70.00 USD/EACH

  • Quickly create, view, and print laboratory labels
  • Import, edit, and view data for multiple labels at once
This labeling software can integrate data sources, label designs, and batch printing into one cohesive system—a time-saving solution for operational label setup, management, and execution. With single-click importing and serialization, an interactive custom label creator, and a complete integration with MS Office and AutoCAD applications, this labeing software is a user-friendly label design and printing software for high-performance labeling. Print labels simultaneously on multiple printers for fast label kitting. Design fixed text labels for quick printing or free-form labels for custom label design.


System requirements: Windows® Server 2003; Windows Server 2008; Windows Vista with SP1; Windows XP with SP3; 1GHz Pentium processor or higher; 512 MB or higher RAM;
Up to 500 MB of available space may be required; DVD Drive; 1024 x 768 high color, 32-bit or better display.

Product Type Labels





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title