Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Laboratory Mass Set, Set of 13 masses

EW-01035-00
$145.00 USD/SET of 1

    This economical set is ideal for general purpose applications. Hinged polypropylene box with snap-tight closure contains the following masses (tolerances): 1 g (±5 mg), two 2 g (±5 mg), 5 g (±10 mg), 10 g (±20 mg), two 20 g (±20 mg), 50 g (±30 mg), 100 g (±30 mg), two 200 g (±50 mg), 500 g (±100 mg), and 1000 g (±200 mg). Total of 13 masses.
    Product Type Calibration Mass Sets
    Model 213-16
    Manufacturer number 313S

    Accessories
    Qty/Price
    Availability

    at $43.00 USD/EACH

    In stock.




    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title