Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Laboratory Water Still

EW-99293-00
$1,750.00 USD/EACH

  • Reliable, easy to use, and safe to clean
  • Features a sturdy metal stand for either wall or bench mounting
  • Operate directly from tap water
This versatile water still is perfect for general laboratory distillations. Features a waste water drain below the level of the still—connect your drain pipe from the boiler straight downward without troublesome bends that may slow the flow rate.

Boiler and high-efficiency condenser are both constructed of borosilicate glass to ensure the highest in distillate purity. Heater is chromium plated and provides protection from overheating. Condenser features screw thread connections and plastic 3⁄8" ID hose barb fittings—change tubing quickly and safely without worrying about using excessive force on the glass.
What's Included:
5-ft (1.5-m) cord with stripped ends.
Product Type Water Purification
Capacity 4 liters/hr
ASTM Water Grade Type II
Inlet pressure (min) 3 psi (0.2 bar)
Dimensions 18-3/4"W x 18"H x 6"D
Resistivity threshold 0.25 to 0.3 M ohm-cm
VAC 220





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title