Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ladder-design 11"L cable tie, white

EW-06830-25
$58.50 USD/BAG of 1000

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $52.65/BAG of 1000
30 15% $49.72/BAG of 1000
120 20% $46.80/BAG of 1000

  • Increased flexibility.
  • Self storing stub.
These ties are injection-molded of 6/6 nylon— won’t corrode or stretch. Durable locking mechanism holds securely even when used to bundle vibrating or flexing materials.
Ties continue to hold tension even in oily spray or wet environments. Ties are self-extinguishing as per UL 94 Flam. class: V-2. Ties withstand temperatures to 185degF (85degC). All ties remain flexible to –40degF (–40degC). Efficient range of ties may be higher or lower in your specific application. Melting temperature is 495degF (257degC).
Product Type Cable Ties
Bundle dia 3 in
Min loop strength 40 lb
Length (in.) 11
Qty/pk 1000





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title