Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Large Bottle/cylinder Brush, 20", 12/pk

EW-84550-17
$93.00 USD/PACKAGE

    Ideal for cleaning bottles, cylinders, and large test tubes. Full radial end tip promotes effective cleaning and reduces scratching of glass and plasticware. Wire handle has hanging hook.
    Product Type Brushes
    Description Large, 20 in, Radial End
    Material Nylon
    Color Black
    Handle length 14"
    Qty/pk 12
    Dimensions 6 in L x 2.375 in Dia.
    Manufacturer number 720238
    Model 720238





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title