Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Large folding cart

EW-47600-10
$863.00 USD/EACH

Usually ships in 15 days.
Qty
    Carts are constructed of durable aluminum with three lightweight yet sturdy polyethylene shelves. Transport heavy loads up to 350 lb (approximately 116 lb per shelf). Shelves are easy to clean; top shelf has ergonomically shaped handles that ensure a secure grip. The 4" heavy-duty swivel casters provide easy movement.
    Fold and unfold these new plastic carts in one easy motion! You don’t need tools, complicated latches, or any assembly or disassembly. Carts are easy to store and won’t take up a lot of room in your lab.
    Product Type Folding Cart
    Dimensions 20 in L x 10.5 in W x 31 in D
    Dimensions (" W) 10.5
    Dimensions (" D) 31
    Dimensions (" L) 20
    No. of shelves 3
    Capacity (kg) 159
    Capacity (lbs) 350





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title