dummy
EW-50323-60
- Specifically designed for pharmaceutical, biotech, food and other applications where GMP requirements are standard
- NEW from Lightnin®the industry leader in mixersquality you can count on!
- Compact, rugged, sanitary design with 180-Grit surface finish for wetted surfaces
- Two dual-sealed radial precision roller bearings for superior shaft support
- Dry running mechanical seal capable of speeds up to 1200 rpm and pressures from full vacuum to 200 psig
- All stainless-steel construction for food, pharmaceutical, and cleanroom applications
What's included: mixers include a 30" L stainless steel shaft with removable marine-style propeller. Air-driven mixers include muffler and regulating valve.These mixers provide a truly global-designed, cost-effective mixer that meets all your cleanroom, food processing, or pharmaceutical specifications. CE area classification is certified for “Safe Areas”. Note: 3-A sanitary certification for the food industry is available—call our Application Specialists for details.
Use these fully standardized sanitary mixers almost anywhere. Mixers include a 304 stainless steel (SS) housing, 304 SS clamp mount, and 316L (low carbon) SS shafts and impellers. A 20-degree offset is built right into the clamp for proper positioning in nonbaffled tanks to prevent swirling.
Use the Sanitary Mixer Sizing Guide (at right) to select the appropriate mixer for your application. The shaft length and impeller(s) have been pre-sized according to the Sizing Guide parameters to give you trouble-free processing for years to come. For shallow or shorter tanks, mixer shafts can be cut to suit tank depth. All mixer shafts come with a machined reverse taper flat on the mixer shaft, a safety feature, allowing positive set-screw attachment into the stainless steel drive quill.
The global, 304 SS motor comes standard with an IP55 washdown rating and is CE compliant. It is easy to turn your Nettco Sanitary mixer into a variable-speed mixer by adding a variable-frequency inverter (see below). The motor has an inverter duty (VFD) rating, allowing it to be wired into a VFD speed control. Variable-speed option allows for low-level mixing—eliminates splashing and fluid aeration; important for most applications while the tank fills up/drains down.Choose a direct-drive model with highshear, A-100 marine-style propeller for small batches or high-shear applications like wetting out powders. Direct-drive models come with oversized sealed bearings and heavy-duty motor coupling.
What’s Included:
304 SS, 20-degree offset clamp mount; 316L SS mixer shaft; and 316L SS impeller(s). Direct-drive models have an A-100 marine impeller.
| Product Type |
Mixer |
| Impeller size |
dia = 3.6 in |
| Max speed (rpm) |
1750 |
| Motor |
TEFC |
| Motor (hp) |
0.5 |
| Shaft dia |
20 mm |
| Shaft length |
48 in (121.9 cm) |
| Power (VAC) |
208/230 |
| Power (Hz) |
60 |
| Sizing Code |
A |
| CE Compliance |
Yes |
| Brand |
Lightnin |
at $304.00 USD/EACH
Usually ships in 4 days.
at $327.00 USD/EACH
Usually ships in 10 days.
at $381.00 USD/EACH
Usually ships in 10 days.
at $362.00 USD/EACH
Usually ships in 10 days.
at $388.00 USD/EACH
Usually ships in 10 days.
at $421.00 USD/EACH
Usually ships in 10 days.
at $115.00 USD/EACH
Usually ships in 13 days.
Technical Resources
Virtual Catalog (PDFs)
More info
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334