dummy
EW-50310-00
Usually ships in 12 days.
Qty:
These variable-speed, gear-drive mixers are ideal for mixing your high-viscosity materials or large batches of water-like fluids. All models maintain speeds from 20 to 350 rpm (20:1 ratio) and generate enough torque to mix highly viscous fluids.
Gear-drive mixers mount with 20° offset tank clamp (included). Available as either an air-powered or electric mixer.
Select from three speed options; 20 to 350 rpm (20:1 ratio), 20 to 280 rpm (14:1 ratio), or fixed speed of 350 or 280 rpm. The 3⁄4-hp mixers generate plenty of torque for your high-viscosity applications.
What's Included:
316 SS shaft, 316 SS A-310 impeller, and drive quill with set screw. Models 50310-68, -70 and -72 also include bung adapter and a folding impeller.
| Product Type |
Mixer |
| Impeller size |
7.6 in dia |
| Min speed (rpm) |
20 |
| Max speed (rpm) |
350 |
| Motor (hp) |
0.25 |
| Motor type |
TENV |
| Mounting type |
offset clamp |
| Shaft dia |
0.75 in |
| Shaft length |
36 in |
| Max torque (in-oz) |
720 |
| Brand |
Lightnin |
at $326.00 USD/EACH
Usually ships in 12 days.
at $412.00 USD/EACH
Usually ships in 12 days.
at $459.00 USD/EACH
Usually ships in 12 days.
at $299.00 USD/EACH
Usually ships in 12 days.
at $115.00 USD/EACH
Usually ships in 13 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334