Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Lightnin heavy-duty, gear-drive mixer, TENV

EW-50310-04
$3,507.00 USD/EACH

Usually ships in 14 days.
Qty
    These variable-speed, gear-drive mixers are ideal for mixing your high-viscosity materials or large batches of water-like fluids. All models maintain speeds from 20 to 350 rpm (20:1 ratio) and generate enough torque to mix highly viscous fluids.

    Gear-drive mixers mount with 20° offset tank clamp (included). Available as either an air-powered or electric mixer.

    Select from three speed options; 20 to 350 rpm (20:1 ratio), 20 to 280 rpm (14:1 ratio), or fixed speed of 350 or 280 rpm. The 3⁄4-hp mixers generate plenty of torque for your high-viscosity applications.
    What's Included:
    316 SS shaft, 316 SS A-310 impeller, and drive quill with set screw. Models 50310-68, -70 and -72 also include bung adapter and a folding impeller.
    Product Type Mixer
    Impeller size 8.8 in (dual)
    Min speed (rpm) 20
    Max speed (rpm) 350
    Motor (hp) 0.5
    Motor type TENV
    Mounting type offset clamp
    Shaft dia 0.75 in
    Shaft length 36 in
    Max torque (in-oz) 1440
    Brand Lightnin

    Accessories
    Qty/Price
    Availability

    at $326.00 USD/EACH

    Usually ships in 12 days.

    at $412.00 USD/EACH

    Usually ships in 12 days.

    at $459.00 USD/EACH

    Usually ships in 12 days.

    at $299.00 USD/EACH

    Usually ships in 12 days.
    Calibrations
    Qty/Price
    Availability

    at $115.00 USD/EACH
    Usually ships in 13 days.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title