Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Lightnin heavy-duty, gear-drive mixer, air

EW-50310-02
$1,807.00 USD/EACH

Usually ships in 12 days.
Qty
    These variable-speed, gear-drive mixers are ideal for mixing your high-viscosity materials or large batches of water-like fluids. All models maintain speeds from 20 to 350 rpm (20:1 ratio) and generate enough torque to mix highly viscous fluids.

    Gear-drive mixers mount with 20° offset tank clamp (included). Available as either an air-powered or electric mixer.

    Select from three speed options; 20 to 350 rpm (20:1 ratio), 20 to 280 rpm (14:1 ratio), or fixed speed of 350 or 280 rpm. The 3⁄4-hp mixers generate plenty of torque for your high-viscosity applications.
    What's Included:
    316 SS shaft, 316 SS A-310 impeller, and drive quill with set screw. Models 50310-68, -70 and -72 also include bung adapter and a folding impeller.
    Product Type Mixer
    Impeller size 7.6 in dia
    Min speed (rpm) 20
    Max speed (rpm) 350
    Motor (hp) 0.25
    Motor type Air-drive
    Mounting type offset clamp
    Shaft dia 0.75 in
    Shaft length 36 in
    Max torque (in-oz) 720
    Brand Lightnin

    Accessories
    Qty/Price
    Availability

    at $204.00 USD/EACH

    Usually ships in 10 days.
    Reducing bushing
    EW-06349-32

    at $28.50 USD/PACKAGE of 6

    In stock.
    Nipple
    EW-06349-71

    at $12.50 USD/PACKAGE of 6

    Call 1-888-358-4705 for availability.

    at $61.00 USD/EACH

    In stock.

    at $82.00 USD/EACH

    In stock.

    at $18.00 USD/EACH

    Call 1-888-358-4705 for availability.

    at $326.00 USD/EACH

    Usually ships in 12 days.

    at $412.00 USD/EACH

    Usually ships in 12 days.

    at $459.00 USD/EACH

    Usually ships in 12 days.

    at $299.00 USD/EACH

    Usually ships in 12 days.
    Calibrations
    Qty/Price
    Availability

    at $115.00 USD/EACH
    Usually ships in 13 days.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title