Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Liquid-solids separator/concentrator,1/2" inlet/outlet, 4 to 10 GPM

EW-29995-02
$440.00 USD/EACH

Usually ships in 5 days.
Qty

  • Proven design utilizes centrifugal action to remove and concentrate solids
  • No screens, cartridges or filters to clean or replace
  • Backflushing is not required - minimizing the loss of water and process fluids
  • Unit has no moving parts - less maintenance down time required
In many processes, removal of solids can extend the usefulness of the process media and protect equipment from fouling and abrasive wear; regulatory benefits also exist in many applications. The basic design requires no electrical power and minimal piping, which makes cost payback on the installation quick.
The unit has a low and consistent pressure loss making process integration easy. Made from carbon steel, it is extremely durable and relatively inexpensive compared to other separation technologies.
Product Type Separators/Concentrators, Liquid-Solid
Collection chamber capacity 0.3 gal
Max particulate size 1/4"
Flow range 4 to 10 GPM
Inlet/outlet NPT 1/2" NPT(M)
Pressure loss 5 to 12 psi
Purging port 3/4" NPT(M)
Max pressure 150 psi
Dimensions 20"A x 4"B x 4"C x 2-1/4"D x 6"E

Accessories
Qty/Price
Availability

at $35.50 USD/EACH

Usually ships in 6 days.

at $58.00 USD/EACH

Usually ships in 5 days.

at $1,780.00 USD/EACH

Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title