Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Love Temperature Control, 1/16 DIN, Temperature Input, Relay Output

Love  |   Mfr# 16C-3  |   Item# EW-89802-56

$82.00 USD/EACH
$65.60 USD/EACH

Are you a reseller or buying in bulk? Call us today.

  • Simple to use with full-featured controls at an economical price
  • Dual alarms are easily configurable
  • RS-485 Modbus® communication with external devices
  • Choose universal controller accepts thermocouple, RTD, voltage and current input
Monitor and control temperature or process applications with precision. These self-tuning controllers offer many options to fit your application. Choose from 1/32-, 1/16-, 1/8- (vertical), and 1/4-DIN sizes.

Each controller has a dual LED that can display the following information: process value, set points, output status, engineering scale, auto tuning, and alarm status. Control methods include ON/OFF, PID, self-tune, and manual tune. PID control is supported only on the B-series with 64 ramp/soak control options. Two alarm outputs are standard on all models which can be quickly configured with the choice of thirteen built-in functions. With a standard built-in RS-485 interface these controllers can easily communicate with other external devices such as PCs and PLCs.

Models with output relay require snubber 89800-99 when connecting to an inductive load; order snubber separately.
Product Type Temp/Process control
Control input (thermocouple) Yes
Control input (RTD) Yes
Control output 1 Relay: SPST, 5 A at 250 VAC resistive
Control output 2 -
Alarm output Yes
Communication output RS-485 Modbus A-5-11/RTU
Control output Relay
Min temperature (º C) 0
Max temperature (º C) 50
Min temperature (º F) 32
Max temperature (º F) 122
DIN size 1/16"
Panel cutout 1.77" x 1.77" (45 mm x 45 mm)
Resolution 1°F/°C or 0.1/°F/°C (selectable)
Accuracy ±0.25% span, ±1 LSD
CE Compliance Yes
Brand Love
Model 16C-3
Manufacturer number 16C-3
Qty/ea 1
Display 4-digit LED, 0.25" H (6.35 mm), dual (PV: red; SV: green)
Power (VAC) 100 to 240


at $23.00 $20.70 USD/EACH

Available for order
or call 1-888-358-4705 to order

at $217.00 USD/EACH
Usually ships in 8 days.

Technical Resources
Virtual Catalog (PDFs)
  • Catalog - English
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      I would like to have both a heater and cooler/fan setup on this controller. Will this unit perform this?

      Also, does it allow heating and cooling PIDs? How about a dead-band?
      Asked on 9/19/2011 by Anonymous

      1 answer

      • Staff Reviewer


        This unit only has a single relay output, so it would not control both a fan and a heater. Part number 89802-54 would be more appropriate to control both items. The 89802-54 is a B-series and does provide the ramp/soak features of PID control.
        Setting the control mode to PID when the controller is set for Dual Loop Output
        Control Activates the Proportional Band Coefficient (CoEF) parameter and the Dead Band (dead) parameter. This is illustrated well in the manual. Please contact us by phone or email to request a copy.

        Answered on 9/21/2011 by Jen from Technical Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews
    Customers Who Bought This Item Also Bought