Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Low-Cost Analog Incubator, 0.7 cubic ft, Acrylic Door, 115 VAC

EW-03613-10
$385.00 USD/EACH

Usually ships in 14 days or sooner.
Qty

  • Versatile and dependable—ideal for educational, or industrial labs
  • Maintain temperatures with ±0.5°C stability*
  • Heating element comes with 3-year warranty—each incubator is individually tested
Analog incubator offers a choice of temperature ranges. Model 03613-00 has a maximum temperature of 93°C for applications requiring elevated temperatures and features a stainless steel door. All incubators include a readout thermometer.
*Measured at 35°C under controlled laboratory conditions.

What's Included:
chrome-plated adjustable shelf and fixed bottom shelf, spirit-filled thermometer (analog models only), and power cord with a three-prong grounded plug.
Product Type General Purpose Incubators
Temp stability ±0.5°C
Min temperature (º C) Ambient +5
Max temperature (º C) 62
Power (VAC) 115
Door Tinted acrylic
Resolution 1°C
Temp control Analog
Display Analog
Capacity (cu ft) 0.7
Internal Construction Aluminum
External Construction Powder-coated cold-rolled steel
Chamber size 12 in W x 10 in H x 10 in D
No. of shelf positions 7
Power (Hz) 50/60
Watts 120
Dimensions (" W) 13
Dimensions (" H) 15
Dimensions (" D) 11
Stability ±0.5°C

Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title