Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Low Flow Peristaltic Pump, Variable Speed, 8 - 22 RPM, 12 VDC, Manual Control

EW-73160-20
$203.00 USD/EACH

  • Variable-flow reversible peristaltic pump
  • Run dry without damage to pump
  • Silicone tube sets included; Norprene® and Viton® tubing sets available
These cost-effective peristaltic pumps provide variable flow and exceptional life performance in a compact package. Select from three different motor speeds, and three different tubing sizes to acheive flow rates from 0.03 to 4 mL/min.

Norprene tubing offers the longest pump life, while silicone is the softest with higher flow rates. Finally, Viton tubing provides excellent chemical resistance.
What's Included:
Silicone tube sets
Product Type Peristaltic Metering Pumps
Wetted parts silicone tubing
Max pressure 10 psi
Min flow rate (mL/min) 0.14
Max flow rate (mL/min) 4
Dimensions 3 5/16" x 5 1/2" x 3 13/16"(84 x 140 x 97 mm)
Remote control input Manual control on/off, variable speed
Pump type Peristaltic
Power (VAC) 12 VDC
Strokes per minute (Max) 22
Port size 0.8, 1.6 and 3.0 mm
Duty cycle intermittent
Suction lift (wet) 12 ft for 0.8 and 1.6 mm tubing sets 25 ft for 3.0 mm tubing set
Max temperature (º C) 93
Max temperature (º F) 200
Brand Cole-Parmer
Manufacturer number SP100V1.016CP





Technical Resources
  • Microfluidics brochure
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title