Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Low-Pressure and Vacuum Hand Pump, 0-45 PSI

EW-68974-30
$562.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Portable hand pump in lighweight yet rugged and durable
  • Vacuum to -27 inHg
  • Precise fine control to 0.001" H2O
  • Pneumatic pressures to 1250" H2O/45 psi
Thermally-insulated to eliminate temperature effect, this test pump is designed for the requirements of low pressure calibration. It is a dual source for pneumatic pressure and vacuum, and features finger-tight quick-fit connectors, a built-in pressure relief valve, and a fine control needle valve for precise pressure release.What's included:two flexible 3-ft, 1/8"-dia hoses with 1/4" NPT(F) adapters
Product Type Calibration Pumps
Range 27 in Hg to 45 psi
Dimensions 6.75 in H x 1.75 in Dia
Brand Druck
Manufacturer number PV210
Model PV210
Make PV210





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title