Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Low-cost plastic service cart; 30" x 16" x 32-1/4"

EW-09348-00
$274.00 USD/EACH

  • Carts are steam cleanable
Carts come with two seamless shelves with supports, smooth corners, molded handle, and 5" dia. rubber caster (two swivel). Each shelf measures 2-3/4" deep to contain spills. Convert to three-shelf carts with optional middle shelves, sold separately.
Product Type Utility Cart
Dimensions 34-1/8" L x 17-3/8" W x 32-3/4" H
(86.6 x 44.1 x 83.1 cm)
No. of shelves 2
Capacity (kg) 181
Capacity (lbs) 400
Material Plastic
Brand Rubbermaid
Manufacturer number 4500-88 BLACK
Model 4500-88 BLACK





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title