Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Low-cost salt refractometer, 0 to 100 ppt salinity

EW-81150-20
$126.00 USD/EACH

    Use these economical refractometers to take quick and easy measurements. Refractometers feature adjustable focus and a zero adjustment screw for calibration. Each refractometer is calibrated and adjusted to read at 68°F (20°C). Models with automatic temperature compensation (ATC) are ideal for applications where the temperatures of your samples vary.
    Refractometers are made of corrosion-resistant brass and have rubber-insulated grips. Include hard case, calibration screwdriver, and instructions. Shpg wt 1 lb (0.5 kg).
    Brix Refractometers measure soluble solid concentration of sugars, salts, proteins, and more in foods and liquids—ideal for quality control and R & D applications. Use to measure % Brix of juices,beverages, and other sugar-based liquids.
    Salt Refractometers measure salt content in parts per thousand (ppt) and specific gravity or % salinity, depending on model. Use to measure salt concentration of water or brine.
    Product Type Refractometer (Analog)
    Refractive Index (Minimum) 1
    Resolution 1.0 ppt; 0.001 SGU
    Refractive Index (Maximum) 1.07
    Temp compensation 50 to 86°F (10 to 30°C)
    Accuracy ±1.0 ppt; ±0.001 SGU

    Calibrations
    Qty/Price
    Availability

    at $75.00 USD/EACH
    Usually ships in 9 days.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title