Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

M1 Digital Pressure Gauge, -14.5 to 10,000 psi

EW-68873-40
$995.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Precision and performance at an affordable price
  • ±0.2% of reading accuracy
  • Vertical bar graph
Gauges are fully temperature compensated, so the accuracy is the same over the entire operating temperature range. All gauges are tested and calibrated inside environmental test chambers using computer-controlled pressure controllers. Unlike mechanical pressure gauges, M1 gauges have the ability to survive being dropped and subjected to large over-pressure events with no change in calibration.

Easy-to-read 5-digit display features large 0.66” H digits and a bright backlight. Water-resistant enclosure is a polyester/polycarbonate blend and has o-ring seal. The housing and included boot are compatible with many industrial fluids including Skydrol.® The pressure sensor is a piezoresistive silicon sensor with a permanent oil isolation system and integral filter.

Available in the USA only.
What's Included:
Certification of calibration data, protective thermo plastic boot, two AA batteries
Product Type Digital gauges
Wetted materials 316 SS
Accuracy ±0.2% of reading from 20% to 100% of full-scale; ±0.04% of full-scale from 0% to 20% of full-scale
Unit of Measurement psi, Pa. bar, kg/cm2
Resolution 1 psi
Range Vac to 10,000 psi
Process connection 1/4" NPT(M)
Power Two AA batteries (included)
Dial size (" Dia) 4
Case polyester/polycarbonate blend
Display 5-digit LCD, 0.66"H
Brand Crystal
Manufacturer number 10KPSIXP2I
Model 10KPSIXP2I
Make XP2i

Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 4 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title