Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

MAPA Trilites Gloves, medium

EW-40215-01
$18.00 USD/BAG of 100

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $16.20/BAG of 100

  • Tri-polymer blend of nitrile, neoprene, and rubber
Powder-free gloves provide added strength, tear resistance, and chemical splash protection. Longer 10" (25 cm) gloves provide added barrier protection. Ambidextrous.
Product Type Gloves
Material Nitrile, neoprene, rubber
Size Medium
Length 10 in (25 cm)
Thickness (mil) 6
Color Purple
Quantity Bag of 100
Brand Trilites
Manufacturer number 994927
Model 994927





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title