Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

MAS-100Eco air sampler

EW-39152-80
$4,770.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Results you can trust in monitoring microbial air quality
  • Programmable sampling delay up to 59 minutes eliminating remote control devices
  • Use standard 100mm Petri dishes
The MAS 100 was developed on the Andersen Air Sampler Principle with collection apertures that correspond to Andersen Level 5 for excellent recovery of viable particles as small as 1µm. All models include a built-in calibration reminder that can be set between 1 and 12 months, and calibration is made easy with the new digital anemometer 39182-82 (sold separately). Internal software is easily accessed and controlled using single touch “yes or no?responses and pre-programmed volumes assure reproducible results.

Air flow is 100 liters/minute. The unit and lid cover are both made of anodized aluminum and the lids are autoclavable. Power is supplied via NiMH rechargeable batteries. The display is alpha-numeric LCD, 16 digits with real time and date.

MAS 100EcoTM Air Sampler

Microbiological air sampler for the food & beverage industry
Lightwight units offer an easy, low cost method for air monitoring
Handle doubles as a stand to allow different angles for testing
This model is specifically designed for the food and beverage industry. There are 6 preset volumes: 10, 20, 50, 100, 200 & 500 liters. Users can also reset any of the presets to any volume between 0-1000 liters. Run time for rechargeable NiMH batteries is 3 hours and maximum time for complete recharge is 9 hours.

MAS 100 Air Sampler

Samples up to 45,000 liters of air or 7.5 hours before battery needs to be recharged
This model offers a built-in anemometer compensates for different sampling heads, changes in temperature/pressure, and variably filled petri dishes. Collection volumes of 50, 100, 250, 500, and 1000 liters are preset for selection and can be deactivated for reactivated as needed. A specific volume between 0 and 2000 liters can also be selected.

Product Type Air Samplers
Manufacturer number 1.09227.0002
Brand MAS

Accessories
Qty/Price
Availability

at $500.00 USD/EACH

Usually ships in 9 days.
replacement dustcover
EW-39182-86

at $130.00 USD/EACH

Usually ships in 9 days.

at $185.00 USD/EACH

Call 1-888-358-4705 for availability.

at $290.00 USD/EACH

Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title