Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

MNOVA Annual License, for Academia and Government- NMR Software for processing, analysis, simulation and reporting

EW-83090-70
$150.00 USD/EACH

Usually ships in 4 days.
Qty

  • Easily predict 1-D and HSQC NMR spectra from a molecular structure
  • Verify your experimental spectra with prediction data
  • Keep your Mnova software up-to-date with one year of support and updates for free
  • Automatic solvent recognition and intelligent peak picking ensures optimal results
MNOVA NMR Software License provides NMR processing, analysis and reporting for 1-D and 2-D NMR spectra right at your fingertips. It is ideal for both the expert user requiring advanced functionality, and for organic or synthetic chemists focused on routine processing with maximum productivity. Using the algorithms built into the software, you will be able to create synthesized spectra using only the peaks of your interest.

Easily transfer your data into report or patent formats. The MNOVA NMR software is formatted much like Powerpoint®, allowing a multipage interface and annotations with both text and graphics. MNOVA NMR software will operate in Windows®, Mac®, and various Linus environments.

The software package is available with either a perpetual or annual license. The perpetual license allows you to use the licensed software indefinitely. For the first year after purchase, the user is entitled to download any updates to the software and receive a full free year of technical support. Once the initial year ends, you can continue to purchase updates and support packages. The annual license will allow one year use of the licensed software, including updates and free technical support. Once the initial twelve months ends, the software will no longer function unless a new license is purchased.

A traditional NMR spectrometer (nuclear magnetic resonance) can cost anywhere from hundreds of thousands of dollars, to millions of dollars. By contrast the NMR spectrometer offered through Cole-Parmer consists of one instrument: The world’s first affordable, miniature, easy-to-install and use, yet fully functional FT-NMR spectrometer—the picoSpin 45L. Cole-Parmer is proud to introduce the picoSpin 45L as a revolutionary instrument that greatly expands the availability of a NMR spectrometer. Unlike traditional NMR spectrometers, the picoSpin 45L’s compact size makes it the smallest true FT-NMR spectrometer available. Weighing in at only 10.5 lbs, this solid-state piece of electronics has no moving parts and fits easy into most laboratory settings. However, don’t let its small size fool you. The picoSpin-45L is a complete 45 MHz pulse NMR spectrometer, making it fully capable of monitoring reactions in your lab, pre-screening your samples, monitoring your reaction progress, or supporting many of the other applications for which NMR is known. As a fully functional FT-NMR instrument, it can not only help you identify detailed structural information surrounding chemical compounds, it can also be used for far-ranging applications. If you have a question about the NMR spectrometer offered by Cole-Parmer contact a Technical Expert today.





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title