Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

MYRON L 4PII Waterproof Conductivity/TDS/Resistivity Meter

EW-19401-12
$788.00 USD/EACH

Usually ships in 3 days or sooner.
Qty

  • IP67-rated Valox® housing — submersible down to 3 feet (0.9 meters)
  • Four-digit LCD reads to 9999 µS/ppm
These meters are simple and easy to use—just add your sample to the built-in cell cup, push the button, and take a reading. Autorange function automatically selects from five conductivity ranges.

Factory-calibrated meters have conductivity-to-TDS conversion curves for NaCl, 442, and KCl standards stored in memory. You can also calibrate using your own calibration values. Automatic temperature compensation with adjustable temperature coefficients up to 9.99%/°C provides accurate and precise measurements. You can easily store and recall up to 100 measurements with time-and-date stamp. Nonvolatile memory retains all data.
Product Type Conductivity Meter
Meter style Portable
Dimensions (" W) 2-3/4
Dimensions (" H) 2-1/2
Dimensions (" D) 7-3/4
Range (Conductivity) 0 µS to 200 mS
Range (TDS) 0 to 200 ppt
Range (Resistivity) 2 to 30 M ohm
Range (Temperature °C) 0 to 71
Range (Temperature °F) 32 to 160
Resolution (Temperature) 0.1
Resolution (Conductivity) 0.01, 0.1 µS; 0.001, 0.01, 0.1 mS
Resolution (TDS) 0.01, 0.1 ppm, 0.001, 0.01, 0.1 ppt
Resolution (Resistivity) 0.1 k ohm; 0.01 M ohm
Accuracy (Temperature) ±0.1°C
Accuracy (Resistivity) ±1% full-scale
Accuracy (Conductivity) ±1% full-scale
Accuracy (TDS) ±1% of reading
Temperature compensation Automatic
Display LCD
Waterproof Yes
Power 9 V battery (included)
Datalogging (points) 100
Brand Myron L
Model 4PII

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.

at $42.00 USD/EACH

In stock.

at $164.00 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 9 days.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title