| Product Type |
Multiparameter Meter |
| Meter style |
Portable |
| Dimensions (" W) |
2-3/4 |
| Dimensions (" H) |
2-1/2 |
| Dimensions (" D) |
7-3/4 |
| Range (pH) |
0.00 to 14.00 |
| Range (mV) |
±1000 |
| Range (Conductivity) |
0 to 200 mS |
| Range (TDS) |
0 to 200 ppt |
| Range (Resistivity) |
10 to 100, 100 to 1000 k ohm; 1 to 30 M ohm |
| Range (ISE) |
0.10 to 9.99 ppm |
| Range (Temperature °C) |
0 to 71 |
| Range (Temperature °F) |
32 to 160 |
| Resolution (pH) |
0.1/0.01 |
| Resolution (Temperature) |
0.1 |
| Resolution (mV) |
1 |
| Resolution (Conductivity) |
0.01, 0.1 µS; 0.001, 0.01, 0.1 mS |
| Resolution (TDS) |
0.01, 0.1 ppm, 0.001, 0.01, 0.1 ppt |
| Resolution (Resistivity) |
0.01, 0.1 k ohm; 0.01 M ohm |
| Resolution (ISE) |
0.01 ppm |
| Accuracy (pH) |
±0.01 pH |
| Accuracy (Temperature) |
±0.2°C |
| Accuracy (mV) |
±1mV ±1 digit |
| Accuracy (Resistivity) |
±1% full-scale |
| Accuracy (ISE) |
±2.5% of reading |
| Accuracy (Conductivity) |
±1% full-scale |
| Accuracy (TDS) |
±1% of reading |
| Temperature compensation |
Automatic |
| Display |
LCD |
| Waterproof |
Yes |
| Power |
9 V battery (included) |
| Datalogging (points) |
100 |
| Brand |
Myron L |
| Model |
6Psi |