Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Magnetic Drive Centrifugal Pump with Open Drip Proof (ODP) Motor, 5 GPM, 115 VAC

EW-07021-00
$145.00 USD/EACH

  • Polypropylene (PP)-encapsulated magnets offer excellent chemical resistance
  • Easily disassemble pumps for cleaning
  • ODP pumps provide an economical option for use in chemical OEM and industrial applications

At 60 Hz; flow rates and ft of head are 5/6 these values at 50 Hz.
VITON—Reg TM E.I. Du Pont de Nemours & Co.

What's Included:
Pumps include mounting base and 3-ft (1 m), three-wire cord (no plug). Service kits (sold separately under "Accessories") include impeller/magnet assembly and VITON® O-ring.
Product Type Magnetic Drive Centrifugal Pumps
Max flow rate (GPM) 5
Max flow rate (LPM) 18.9
Max head (ft) 13
Max head (m) 4
Max system pressure (psi) 50
Max system pressure (bar) 3.4
Motor (rpm) 3450
Motor (VAC) 115
Motor (Hz) 50/60
Motor (Amps) 1.0
Motor (hp) 1/40
Motor (type) ODP
Max viscosity (cps) 57
Wetted materials PP body & impeller, Viton® O-ring, PP-encapsulated spindle, iron ferrite magnet
Max fluid temp (º F) 190
Max fluid temp (º C) 88
Duty cycle Continuous
Connections (inlet) 3/4" NPT(M) or 3/8" NPT(F)
Connections (outlet) 1/4" NPT(M)
Dimensions 7-3/8"L x 3-1/2"W x 4-1/2"H
(18.7 x 8.9 x 11.4 cm)

Accessories
Qty/Price
Availability

at $39.00 USD/EACH

Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title