Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Magnetic Drive Centrifugal Pump with Open Drip Proof (ODP) Motor with PP-coated magnet, 10 GPM, 115 VAC

EW-07022-21
$297.00 USD/EACH

  • Polypropylene (PP)-encapsulated magnets offer excellent chemical resistance
  • Easily disassemble pumps for cleaning
  • ODP pumps provide an economical option for use in chemical OEM and industrial applications

At 60 Hz; flow rates and ft of head are 5/6 these values at 50 Hz.
VITON—Reg TM E.I. Du Pont de Nemours & Co.

What's Included:
Pumps include mounting base and 3-ft (1 m), three-wire cord (no plug). Service kits (sold separately under "Accessories") include impeller/magnet assembly and VITON® O-ring.
Product Type Magnetic Drive Centrifugal Pumps
Max flow rate (GPM) 10
Max flow rate (LPM) 37.9
Max head (ft) 20.5
Max head (m) 6.2
Max system pressure (psi) 50
Max system pressure (bar) 3.4
Motor (rpm) 3200
Motor (VAC) 115
Motor (Hz) 50/60
Motor (Amps) 2.1
Motor (hp) 1/15
Motor (type) ODP
Wetted materials PP body & impeller, Viton® O-ring, PP-encapsulated spindle
Max fluid temp (º F) 190
Max fluid temp (º C) 88
Duty cycle Continuous
Connections (inlet) 3/4" NPT(F)
Connections (outlet) 1/2" NPT(M)
Dimensions 9-1/8"L x 4"W x 5"H
(23.2 x 10.2 x 12.7 cm)

Accessories
Qty/Price
Availability

at $55.00 USD/EACH

Usually ships in 4 days.




Technical Resources
  • CP_Flow_Curve_07022-21.pdf
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title