Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Manifold 6x1/4NPT 3/8NPT Inlet; SS

EW-31524-27
$86.00 USD/EACH

Usually ships in 5 days.
Qty
Product Type In-Line Manifolds
Branches 6
Distance from port centerline to end of manifold .63"
Distance between output port and center lines .88"
Distance between mounting screw holes .20"
Inlet center line to edge .63"
Height 7/8" (2.3cm)
Dimensions 5 5/8" x 1 1/4" x7/8" (14.3cm x 3.2cm x 2.3cm)





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title