dummy
EW-10775-10
Call 1-888-358-4705 for availability.
Qty:
- Fast preheat timereaches 121°C (250°F) in less than 10 minutes
- Heating elements on the outside of the sterilizer chamber never come in contact with water
These benchtop sterilizers are ideal for steam sterilization of wrapped or unwrapped dressings, labware, and liquids. Choose from the standard sterilizer with sterilizing temperature set at 121°C (250°F) or the laboratory sterilizer with an adjustable sterilizing temperature from 110 to 121°C (230 to 250°F).
Safety features include a door that locks until steam pressure is completely relieved from the chamber and low water-level cut-off. All models are rated for four-wire, three-phase operation. Sterilizer chambers are ASME-approved. Optional stainless steel stand, perforated tray, and basket sold separately.
| Product Type |
Sterilizers |
| Capacity (cu ft) |
3 |
| Reservoir capacity (Liters) |
5.7 |
| Average cycle time |
12 minutes (cold) |
| Chamber size (" D) |
26 |
| Chamber size (" Dia) |
16 |
| Chamber size (cm) |
66 D x 40.6 dia |
| Max temperature (º C) |
121 |
| Min temperature (º C) |
110 |
| Min temperature (º F) |
230 |
| Max temperature (º F) |
250 |
| Dimensions (" W) |
18-3/4 |
| Dimensions (" H) |
29 |
| Dimensions (" D) |
31 |
| Dimensions (cm) |
47.6 W x 73.7 H x 78.7 D cm |
| Timer range |
0 - 60 mins |
| Power (VAC) |
208/240 |
| Power (Hz) |
60 |
| Power (Amps) |
30 |
| Chamber construction |
Aluminum |
| Display |
Dial gauge |
| Max psi |
8 |
| Manufacturer number |
95-3441 |
| Brand |
Market Forge |
at $910.00 USD/EACH
Call 1-888-358-4705 for availability.
at $210.00 USD/EACH
Call 1-888-358-4705 for availability.
at $235.00 USD/EACH
Call 1-888-358-4705 for availability.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.
See Details
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334