Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex B/T variable-speed wash-down pump, 12-321 rpm, 115V.

EW-77111-60
$4,640.00 USD/EACH

  • Achieve the highest flow rates of any Masterflex pump - up to 42 LPM (11.1 GPM)
  • Accept B/T PerfectPosition pump tubing sizes B/T 87 and B/T 91
  • Washdown pumps handle the toughest process and production applications, then clean up with ease
  • Gentle peristaltic action is ideal for pumping shear-sensitive or viscous fluids (up to 10,000 cps)
  • Interlock switch shuts off power when door is opened
  • Simple rotor and occlusion bed design allow easier tube loading and prevents ''tubing roll'' during operation

  • Detachable controller with 6-ft (1.9-m) cord mounts on pump or wall
  • IP56-rated motor protects against dust and strong jets of water
  • Reversible motor: purge before or after pumping, pump fluid in either direction
  • Includes 6-ft line cord with U.S. standard plug
Masterflex B/T pumps are the best choice for high-flow bulk-transfer applications. Their durable construction ensures long service life with minimal maintenance. The sturdy materials of construction include stainless steel/carbon steel, a cast aluminum housing with an epoxy-powder coating, and Nylatron rollers for rugged dependability.
All B/T pumps include a new and improved Rapid-Load pump head for fast and easy tubing changes. The redesigned occlusion mechanism slides the tubing bed out of the way for easy tube loading and improved occlusion of the tubing when the pump head closes.
The improved tubing retention mechanism holds the tubing firmly in place to further simplify the loading process. PerfectPosition tubing sizes provide improved performance in higher-pressure applications and provide longer tubing life.
What's Included:
Rapid-Load pump head and 3 ft (1 m) of B/T 91 tubing. (Order additional tubing under the Masterflex tubing section, B/T PerfectPosition Tubing.)
Product Type Peristaltic Pump
Min flow rate (LPM) 1.4
Max flow rate (LPM) 42
Max flow rate (GPM) 11.1
Flow rate with B/T 87 tubing (GPM) 0.17 to 4.7
Flow rate with B/T 91 tubing (GPM) 0.4 to 9.8
Flow rate with B/T 87 tubing (LPM) 0.67 to 17.7
Flow rate with B/T 91 tubing (LPM) 1.4 to 37
Motor (hp) 1/2
Control type Digital Variable Speed
rpm 12 to 321
Dimensions 27"L x 15.8"W x 17.4"H (68.6 cm x 40 cm x 44.2 cm)
IP rating IP56
Pump Series B/T
Washdown capable Yes
CE Compliance Yes
Power (VAC) 115
Power (Hz) 50/60
Power (Amps) 6.5
Brand Masterflex
Manufacturer number 77111-60





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title