| Suction lift (m H2O) |
8.2 |
| Product Type |
Pump Tubing |
| Suction lift (ft H2O) |
27 |
| Hose barb size (in.) |
0.625 |
| Max pressure (bar) |
1.035 |
| Max pressure (psi) |
15 |
| Max vacuum (mm Hg) |
610 |
| Max vacuum (" Hg) |
24 |
| Min temperature (º C) |
-59 |
| Min temperature (º F) |
-75 |
| Max temperature (º C) |
232 |
| Max temperature (º F) |
450 |
| Tubing ID (mm) |
15.88 |
| Tubing ID (in.) |
0.62 |
| Length per pack (m) |
7.6 |
| Length per pack (ft) |
10 |
| Pump Series |
I/P |
| Tubing formulation |
Silicone |
| Masterflex tubing size (I/P) |
89 |
| Brand |
Masterflex |
| Resin certification (FDA) |
Yes |
| Resin certification (USP) |
Yes |
| Resin certification (3A) |
Yes |
| Max pressure continuous (bar) |
1.4 |
| Max pressure continuous (psi) |
25 |
| Sterilization Method |
Autoclave, Ethylene Oxide, Gamma Irradiation |