Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex C/L Dual-Channel Variable-Speed Tubing Pump; 10 to 60 rpm, 115/230 VAC

EW-77120-42
$605.00 USD/EACH

  • Contamination-free two-channel pumping in a compact format—ideal for analyzer, flow cell, and perfusion applications
  • Flow range: 0.002 to 12.3 mL/min per channel depending on drive rpm and tubing size
  • One- or two-channel, reversible pumping
  • Stackable, compact 1/4-DIN housing—mount in your equipment rack or place on your lab bench. (To mount, order brackets 77120-03 separately).
  • Separate single-turn speed control and cw/off/ccw switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction.
  • Reversible permanent magnet DC motor; purge fluid before or after pumping; pump fluid in either direction.
  • Remote control connections on back of pump; start/stop pump with a contact closure.
  • “Max” button runs pump at maximum rpm—prime or rapidly flush tubing.
  • Pump head is constructed from polyphenylene sulfide (PPS), stainless steel (SS), and features acetal co-polymer rollers. PPS and SS promote longer life and the six roller construction provides a low-pulsation flow.
  • Pump head has average fixed occlusion for tubing; no need to adjust occlusion when changing tubing.
C/L pumps are compact (1⁄4 DIN) and perfect for low-flow OEM use or analyzer applications. These easy-to-use, economical pumps feature reversible pumping, remote control capabilities, and rapid tubing changes. Ideal for consistent fluid delivery in chromatography, spectroscopy, and dispensing applications.
Maximum suction lift of 5 ft (1.5 m); max discharge head of 20 ft (6.1 m); max pressure 15 psi (1.0 bar). Selfpriming pumps withstand minor back pressure.What's included: 5 ft (1.5 m) of 0.89-mm ID Tygon LFL tubing and dual-voltage (115/230 VAC) power supply with 6-ft (1.8-m) power cord. Pumps are shipped with cord/plug assembly appropriate to destination country. Power supplies are UL, CSA, and GS approved.
Product Type Peristaltic Pump
Min flow rate (mL/min) 0.02 (per channel)
Max flow rate (mL/min) 12.3 (per channel)
Flow Chart Click to View
Power (VAC) 90 to 260
Power (Hz) 50/60
Dimensions 0.25 DIN,
7.5 in L x 3.5 in W x 3.5 in H,
(19 cm x 8.9 cm x 8.9 cm)
Power (mA) 175 at 115 VAC
No. of channels 2
Rollers 6
rpm 10 to 60
Speed control ±5%
Reversible motor Yes
IP rating IP22
Control type Digital Variable Speed
Brand Masterflex
Manufacturer number 77120-42

Accessories
Qty/Price
Availability

at $18.50 USD/SET of 1

In stock.

at $93.00 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title