Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex I/P Digital Modular Drive w/ Remote I/O; 650 rpm

Item# EW-07594-00

$3,322.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • Precision digital drives offer three dispensing modes and precision low-maintenance motors—modular format lets you place motor and controller where convenient
  • Minimum flow rate is 0.0006 LPM (0.0001 GPM); maximum flow rate is 19 LPM (5.0 GPM) with the I/P High-Performance pump head or 26 LPM (6.9 GPM) with two stacked I/P Easy-Load or Standard pump heads
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.
  • Menu-driven interface lets you select one of seven languages for programming and operation
  • Dispense by Volume in mL (0.001 to 99999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Powerful motors let you stack two pump heads for increased flow rates and for multichannel applications
  • Remote control capabilities
  • – Speed control input 0 to 20 mA, 4 to 20 mA, or 0 to 10 V
  • – Pumping direction requires open collector or contact closure
  • – Start/stop/purge requires open collector or contact closure
  • – Tachometer output 0 to 20 mA, 4 to 20 mA, 0 to 10 V, open collector

  • Splash-resistant ABS plastic controller housing is IP33 rated; drive housing is epoxy finished steel, IP33 rated
  • 6-ft (1.8-m) cable connects drive and controller; optional extension cable 77301-82 extends distance to 15 ft (4.5 m)
  • Remote control capabilities via a DB25 female connector on back of controller

These precision drives feature a programmable dispense interval that lets you set the delay...

between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings.

What's Included:
6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Product Type Masterflex I/P Drive
Max flow rate (mL/min) 26000
Min flow rate (mL/min) 0.6
Control type Digital Variable Speed
Flow rate with I/P 26 tubing (LPM) 0.001 to 4.0
Flow rate with I/P 26 tubing (GPM) 0.0002 to 1.1
Flow rate with I/P 70 tubing (GPM) 0.0002 to 2.1
Flow rate with I/P 88 tubing (LPM) 0.002 to 17.0
Flow rate with I/P 82 tubing (LPM) 0.002 to 13.0
Flow rate with I/P 70 tubing (LPM) 0.001 to 8.0
Flow rate with I/P 88 tubing (GPM) 0.0005 to 4.5
Flow rate with I/P 82 tubing (GPM) 0.0005 to 3.5
Flow rate with I/P 89 tubing (LPM) 0.002 to 19.0
Flow rate with I/P 73 tubing (LPM) 0.001 to 8.0
Flow rate with I/P 73 tubing (GPM) 0.0002 to 2.1
Flow rate with I/P 89 tubing (GPM) 0.0005 to 5.0
Power (Amps) 4.5 A at 115 VAC; 2.6 A at 230 VAC
Motor (hp) 3/8
Motor (watts) 280
Reversible motor Yes
rpm 0.1 to 650
IP rating (Motor) IP33
IP rating (Controller) IP33
Digital dispensing Yes
Dimensions (Controller) 10.34" x 8.32" x 5.5"
(26.3 x 21.1 x 14 cm)
Dimensions (Motor) 14.25" x 7" x 6.5"
(36.2 x 17.8 x 16.5 cm)
Speed control ±0.1%
Qty/ea 1
No. of Pump heads accepted 2
Type of Pump heads accepted I/P Standard, I/P Easy-Load, I/P High-Performance
Brand Masterflex
Model 07594-00

Reconditioned & Like New
Qty/Price
Availability

at Call for Price

Shipped




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought