| Product Type |
Masterflex I/P Drive |
| Max flow rate (mL/min) |
26000 |
| Min flow rate (mL/min) |
0.6 |
| Control type |
Digital Variable Speed |
| Flow rate with I/P 26 tubing (LPM) |
0.01 to 4.0 |
| Flow rate with I/P 26 tubing (GPM) |
0.002 to 1.1 |
| Flow rate with I/P 70 tubing (GPM) |
0.002 to 2.1 |
| Flow rate with I/P 88 tubing (LPM) |
0.02 to 17.0 |
| Flow rate with I/P 82 tubing (LPM) |
0.02 to 13.0 |
| Flow rate with I/P 70 tubing (LPM) |
0.01 to 8.0 |
| Flow rate with I/P 88 tubing (GPM) |
0.005 to 4.5 |
| Flow rate with I/P 82 tubing (GPM) |
0.005 to 3.5 |
| Flow rate with I/P 89 tubing (LPM) |
0.03 to 19.0 |
| Flow rate with I/P 73 tubing (LPM) |
0.01 to 8.0 |
| Flow rate with I/P 73 tubing (GPM) |
0.002 to 2.1 |
| Flow rate with I/P 89 tubing (GPM) |
0.007 to 5.0 |
| Power (Amps) |
4.5 A at 115 VAC; 2.5 A at 230 VAC |
| Motor (hp) |
3/8 |
| Motor (watts) |
280 |
| Reversible motor |
Yes |
| rpm |
0.1 to 650 |
| Digital dispensing |
Yes |
| Dimensions (Drive) |
16.7" x 11.1" x 12.9" (42.4 x 28.2 x 32.8 cm) |
| Speed control |
±0.1% |
| No. of Pump heads accepted |
2 |
| Type of Pump heads accepted |
I/P Standard, I/P Easy-Load, I/P High-Performance |
| Brand |
Masterflex |
| Model |
77420-20 |
| Manufacturer number |
77420-20 |