Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex I/P Easy-Load pump head, PSF housing/CRS rotor.

EW-77601-00
$510.00 USD/EACH

  • Quick, simple tubing changes—tubing replacement and fluid changeover takes only seconds
  • Accept multiple tubing sizes for maximum flexibility
  • Automatic tubing retention eliminates user adjustments and makes setup easy—offers improved tubing life and improved performance
  • Fast tubing changes minimize downtime
  • Adjustable occlusion lets you optimize pressure and suction capabilities and tubing life by adjusting the “squeeze” on the tubing.
  • Five-screw mounting—ensures pump head is mounted securely to drive
The Easy-Load pump head combines an over-center cam with automatic tubing retention in a rugged, chemical-resistant housing. This patented design allows fast, easy tubing changes without removing the pump head from the drive. Built-in tubing guide ensures correct positioning of tubing to maximize performance and pump tubing life. Spring-loaded tubing retainers ensure tubing is secured automatically to promote long tubing life and optimize performance of each tubing size.
Select from polysulfone (PSF) housing with CRS or SS rotor, or polyphenylene sulfide (PPS) housing with SS rotor. PSF is economical, while PPS offers enhanced chemical resistance. SS rotors feature PTFE-sealed bearings for long life and reduced maintenance; CRS rotors have Buna N shielded bearings.
Dual-channel hardware allows two pump heads to operate on a single drive—order 77601-96 separately under "Accessories".
With single or multiple channels, tubing can be changed in each channel without removing the EASY-LOAD pump heads from your drive.

What's Included:
single-channel mounting hardware and a 20" (51 cm) length of silicone pump tubing.
Product Type Pump Head
Max flow rate (LPM) 13.0
Max flow rate (GPM) 3.5
Min flow rate (LPM) 0.01
Min flow rate (GPM) 0.002
Accepted tubing I/P 26, I/P 73, I/P 82
Max pressure (psi) 40
Max pressure (bar) 2.7
Rotor material Cold-rolled steel
Housing material PSF
Occlusion Adjustable
Flow Chart Click to View
Automatic tubing retention Yes
Brand Masterflex
Manufacturer number 77601-00

Accessories
Qty/Price
Availability

at $32.25 USD/EACH

In stock.
Upgraded Model
Qty/Price
Availability

at $790.00 USD/EACH
In stock.
Replacement parts
Qty/Price
Availability

at $67.50 USD/PACKAGE
In stock.

at $27.25 USD/EACH
In stock.




Technical Resources
  • Instruction Manual.pdf
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title