Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex I/P Easy-Load pump head, PSF housing/SS rotor.

EW-77601-10
$660.00 USD/EACH

  • Quick, simple tubing changes—tubing replacement and fluid changeover takes only seconds
  • Accept multiple tubing sizes for maximum flexibility
  • Automatic tubing retention eliminates user adjustments and makes setup easy—offers improved tubing life and improved performance
  • Fast tubing changes minimize downtime
  • Adjustable occlusion lets you optimize pressure and suction capabilities and tubing life by adjusting the “squeeze” on the tubing.
  • Five-screw mounting—ensures pump head is mounted securely to drive
The Easy-Load pump head combines an over-center cam with automatic tubing retention in a rugged, chemical-resistant housing. This patented design allows fast, easy tubing changes without removing the pump head from the drive. Built-in tubing guide ensures correct positioning of tubing to maximize performance and pump tubing life. Spring-loaded tubing retainers ensure tubing is secured automatically to promote long tubing life and optimize performance of each tubing size.
Select from polysulfone (PSF) housing with CRS or SS rotor, or polyphenylene sulfide (PPS) housing with SS rotor. PSF is economical, while PPS offers enhanced chemical resistance. SS rotors feature PTFE-sealed bearings for long life and reduced maintenance; CRS rotors have Buna N shielded bearings.
Dual-channel hardware allows two pump heads to operate on a single drive—order 77601-96 separately under "Accessories".
With single or multiple channels, tubing can be changed in each channel without removing the EASY-LOAD pump heads from your drive.

What's Included:
single-channel mounting hardware and a 20" (51 cm) length of silicone pump tubing.
Product Type Pump Head
Max flow rate (LPM) 13.0
Max flow rate (GPM) 3.5
Min flow rate (LPM) 0.01
Min flow rate (GPM) 0.002
Accepted tubing I/P 26, I/P 73, I/P 82
Max pressure (psi) 40
Max pressure (bar) 2.7
Rotor material Stainless steel
Housing material PSF
Occlusion Adjustable
Flow Chart Click to View
Automatic tubing retention Yes
Brand Masterflex
Manufacturer number 77601-10

Accessories
Qty/Price
Availability

at $32.25 USD/EACH

In stock.
Upgraded Model
Qty/Price
Availability

at $790.00 USD/EACH
In stock.
Replacement parts
Qty/Price
Availability

at $67.50 USD/PACKAGE
In stock.

at $27.25 USD/EACH
In stock.
Reconditioned & Like New
Qty/Price
Availability
LIKE NEW 77601-10
EW-00201KW

at $518.50 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title