Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Masterflex I/P Precision Brushless Drive, 33 to 650 rpm, 115/230 VAC

SI-77410-10
$2,035.00 USD/EACH

  • Powerful, low-maintenance drives are versatile and cost-effective
  • Flow range: 0.2 to 26 LPM (depends on drive rpm and tubing size; achieve 26 LPM by stacking two I/P Easy-Load® pump heads)
  • 1/3-hp brushless motor handles challenging applications with minimal maintenance
  • Non-chip epoxy-coated, IP55-rated steel enclosure protects against moisture, chemicals, and dust
  • Compact drives are light enough to carry with one hand, but powerful enough to drive two pump heads
  • Flow: 0.2 to 19 LPM (0.06 to 5.0 GPM); flow rate depends on motor rpm and tubing size.
  • Speed control via three-turn potentiometer for quick, easy adjustments
  • Start/stop/reverse via sealed keypad
  • Digital display shows motor speed, from 5 to 100%

  • Flow: 0.2 to 19 LPM (0.06 to 5.0 GPM); flow rate depends on motor rpm and tubing size.
  • Three-turn speed control offers precision and repeatability—LED display shows percent speed with 1% resolution
  • 1/3-hp brushless motor handles challenging applications with minimal maintenance
  • Non-chip epoxy-coated, IP55-rated steel and aluminum enclosure protects against moisture, chemicals, and dust
  • Compact drives are light enough to carry with one hand, but powerful enough to drive two pump heads
I/P® brushless process drives offer heavy-duty performance for your demanding process applications. This model features robust 1⁄3-hp brushless motors that drive up to two pump heads with most tubing formulations, while eliminating the cost and inconvenience of brush replacement. Adjust the drive speed quickly using the speed control knob—speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution.

The IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust. With a compact footprint and built-in carrying handle, these lightweight drives conserve space and allow easy portability.
Brushless drive supplies enough torque to drive two pump heads using any tubing formulations.

What's Included:
6-ft (1.8-m) line cord with IEC320/CEE 22 connector coupler. Please specify final destination country to receive the correct plug/cord set.
Product Type Masterflex I/P Drive
Max flow rate (mL/min) 19000
Min flow rate (mL/min) 200
Control type Digital Variable Speed
Flow rate with I/P 26 tubing (LPM) 0.2 to 4.0
Flow rate with I/P 26 tubing (GPM) 0.06 to 1.0
Flow rate with I/P 70 tubing (GPM) 0.11 to 2.1
Flow rate with I/P 88 tubing (LPM) 0.66 to 17
Flow rate with I/P 82 tubing (LPM) 0.66 to 13
Flow rate with I/P 70 tubing (LPM) 0.4 to 8.0
Flow rate with I/P 88 tubing (GPM) 0.17 to 4.5
Flow rate with I/P 82 tubing (GPM) 0.17 to 3.5
Flow rate with I/P 89 tubing (LPM) 0.86 to 19
Flow rate with I/P 73 tubing (LPM) 0.4 to 8.0
Flow rate with I/P 73 tubing (GPM) 0.11 to 2.1
Flow rate with I/P 89 tubing (GPM) 0.23 to 5.0
Power (Amps) 4.5 at 115 VAC
2.6 at 230 VAC
Motor (hp) 1/3
Motor (watts) 250
Reversible motor Yes
rpm 33 to 650
Speed control ±0.25%
No. of Pump heads accepted 2
Type of Pump heads accepted Standard, Easy-Load®,
High-Performance
Brand Masterflex
Model 77410-10
Manufacturer number 77410-10

Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 8 days.
Reconditioned & Like New
Qty/Price
Availability
RECOND 77410-10
EW-00159JM

at $915.00 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title