Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Masterflex I/P precision brushless pump system with Easy-Load pump head 77601-10, 115/230 VAC.

EW-77963-10
$2,735.00 USD/EACH

  • Flow: 0.4 to 8.0 LPM (0.11 to 2.1 GPM) with included I/P® 73 tubing; flow rate depends on motor rpm and tubing size.
  • Three-turn speed control offers precision and repeatability—LED display shows percent speed with 1% resolution
  • 1/3-hp brushless motor handles challenging applications with minimal maintenance
  • Non-chip epoxy-coated, IP55-rated steel and aluminum enclosure protects against moisture, chemicals, and dust
  • Compact drives are light enough to carry with one hand, but powerful enough to drive two pump heads
Product Type Peristaltic Pump
Min flow rate (LPM) 0.4 LPM (0.1 GPM)
Max flow rate (LPM) 8.0
Tubing Tygon® LFL I/P 73
06429-73
Drive I/P brushless process drive 77410-10
Pump head I/P Easy-Load pump head 77601-10
rpm 33 to 650
Power (VAC) 90 to 260
Power (Hz) 50/60
Power (Amps) 4.5 at 115 VAC
2.6 at 230 VAC
Manufacturer number 77963-10
Pump Series I/P
Brand Masterflex

Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title