Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

I/P® Precision Brushless Process Pumps with Remote Capabilities - Masterflex I/P precision brushless pump with analog remote and Easy-Load pump head, 115/230 VAC

EW-77965-00
$3,190.00 USD/EACH

Usually ships in 35 days.
Qty

  • Flow: 0.4 to 8 LPM (0.11 to 2.1 GPM) with included I/P® 73 tubing; flow rate depends on motor rpm and tubing size.
  • Three-turn speed control offers precision and repeatability—LED display shows percent speed with 1% resolution
  • 1/3-hp brushless motor handles challenging applications with minimal maintenance
  • Non-chip epoxy-coated, IP55-rated steel and aluminum enclosure protects against moisture, chemicals, and dust
  • Compact drives are light enough to carry with one hand, but powerful enough to drive two pump heads
I/P® brushless process drives offer heavy-duty performance for demanding process applications. Robust, 1/3-hp brushless motor drives up to two pump heads with any tubing formulation, while eliminating the cost and inconvenience of brush replacement.
Remote inputs: 4 to 20 mA, 0 to 10 V, start/stop, and reverse (requires 77300-32 remote cable kit, sold separately)
Remote outputs: “pump ready” signal and 4 to 20 mA outputs (requires 77300-32 remote cable kit, sold separately)
Stop/start, change pump direction, or switch between local and remote control using the sealed keypad with separate on/off switch and three-turn speed control potentiometer.
What’s included: 6-ft (1.8-m) line cord with IEC320/CEE 22 connector coupler; 15-pin circular water
Product Type Peristaltic Pump
Pump Series I/P
Min flow rate (LPM) 0.4 LPM (0.1 GPM)
Max flow rate (LPM) 8 LPM (2.1 GPM)
Tubing 06429-73 (10 ft of Tygon® LFL tubing, size 73)
Drive 77411-00
Pump head 77601-10 (I/P Easy-Load)
rpm 33 to 650
Power (VAC) 115/230
Power (Hz) 50/60
Power (Amps) 4.5 A at 115 VAC, 2.6 A at 230 VAC
Manufacturer number 77965-00
Brand Masterflex

Accessories
Qty/Price
Availability

at $352.00 USD/EACH

Usually ships in 21 days or sooner.

at $114.00 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $110.00 USD/EACH
Usually ships in 10 days.




Technical Resources
Virtual Catalog (PDFs)
  • 09-10 Catalog
  • 11-12 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Job Title | Category | Brand | Part Number | Price
    View product categories by: Popularity | Favorites | Job Title | Price | Part Number
    View popular items by: Popularity | Our Choices | All-Around Favorites | Job Title
    View reviews by: Popularity | Product Title | Best Rated